Shop All Push Button Control Stations
Appleton Electric
Control Station, 1 In, 1 Gang, 10A @ 600V
Mfr # EFDCB110-12
Zoro # G4116594
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Contact Form 2NO/2NC
- Legend Hand/Auto
- Type of Operator Selector Switch
- Number of Pilot Lights 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EFDCB110-12
- Zoro # G4116594
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Hub Size | 1 in |
Width | 3 in |
Depth | 1.6 in |
Height | 4.63 in |
Overall Width | 3 in |
Overall Height | 6.31 in |
Overall Depth | 4.81 in |
Hub Size - Maximum | 1 in |
Description
Selector Switch Control Station, Number of Operators 1, Number of Pilot Lights 0, Legend Hand/Auto, Type of Operator Selector Switch, Action Maintained, Operator Color Gray, Contact Form 2NO/2NC, NEMA Rating 7, 9, Contact Rating 10A @ 600V AC, IP Rating IP54, Mounting Surface, Height 4.63 in, Width 3 in, Depth 1.6 in, Enclosure Material Aluminum, Enclosure Color Gray, Standards CSA C22.2 No.25, CSA C22.2 No.30, CSA C22.2 No.14, cULus, E10449, UL 1203, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1/2 in., Straight, Black (SHC2024CR)
- CARLON Electrical Box Cover, Round, Non-Metallic, Duplex Receptacle (E97DSB)
- STEEL CITY 4 in. Sq 1-Device Cover (5258B)
- WESTWARD Welding Cable, 3/0,100 ft., Black, Rubber (19YE14)
- APPLETON ELECTRIC Hazardous Location Cover, 2 Circuit (EFKB-U2)
- APPLETON ELECTRIC Selector Switch with Cover, 3 Position (EFKB-102-SLC)
- APPLETON ELECTRIC Switch Cover, 1-Pole or 2-Pole, 1Gang, A (EDSF12)
- APPLETON ELECTRIC Sealed LAB Switch, 1-Pole, 1Gang (LAB21)
- APPLETON ELECTRIC Cover/Chamber/Switch, 3-Way, 1Gang, 20A (EDSF23WQ)
- APPLETON ELECTRIC Cover/Chamber/Switch, 2-Pole, 1Gang, 20A (EDSF22Q)
- SCHNEIDER ELECTRIC Transparent boot, Harmony XB4, for 22mm circular flush push button (ZBPA)
- Appleton Electric Switches