Shop All Push Button Control Stations
Appleton Electric
Control Station, 1 In, 1 Gang, 10A @ 600V
Mfr # EFDB110345
Zoro # G5934835
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Contact Form 4NO/4NC
- Legend On/Off
- Type of Operator Rocker Arm
- Number of Pilot Lights 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EFDB110345
- Zoro # G5934835
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Hub Size | 1 in |
Width | 3 in |
Height | 4.63 in |
Depth | 4.69 in |
Overall Height | 6.31 in |
Hub Size - Maximum | 1 in |
Overall Width | 3 in |
Overall Depth | 4.81 in |
Description
Control Station, Number of Operators 1, Number of Pilot Lights 0, Legend On/Off, Type of Operator Rocker Arm, Action Maintained, Operator Color Gray, Contact Form 4NO/4NC, NEMA Rating 7, 9, Contact Rating 10A @ 600V AC, IP Rating IP54, Mounting Surface, Height 4.63 in, Width 3 in, Depth 4.69 in, Enclosure Material Aluminum, Enclosure Color Gray, Standards CSA C22.2 No.25, CSA C22.2 No.30, CSA C22.2 No.14, cULus, E10449, UL 1203, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Nimbus Insulated Multi-Tap Connector (PBTS-3-250-EC)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Black (RWP263BK)
- LEVITON 30A Surface Mount Black 10-30R 3-Wire Dryer Power Outlet (R20-05054-P00)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 2A, 250V AC, Non-Indicating (FNM-2)
- APPLETON ELECTRIC Selector Switch with Cover, 3 Position (EFKB-102-SLC)
- APPLETON ELECTRIC Hazardous Location Cover, 1 Circuit (EFKB-U1)
- APPLETON ELECTRIC Front Cover, 1-Pole, 1Gang, 20A (EDKF21-Q)
- APPLETON ELECTRIC Hazardous Location Cover, Pilot Lights (EFKB-J1U2)
- APPLETON ELECTRIC Cover/Chamber/Switch, 3-Way, 1Gang, 20A (EDSF23WQ)
- APPLETON ELECTRIC Control Station, 3/4 In, 1 Gang, 10A @ 600V (EFDB175-UM1)
- RELAY AND CONTROL Control Station, 1 Button, Momentary (PBS-1)
- Appleton Electric Switches