Shop All Push Button Control Stations
Appleton Electric
Control Station, 1 In, 1 Gang, 10A @ 600V
Mfr # EFDB110-35
Zoro # G3889076
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Contact Form 4NO/4NC
- Legend Hand/Auto
- Type of Operator Selector Switch
- Number of Pilot Lights 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EFDB110-35
- Zoro # G3889076
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Hub Size | 1 in |
Width | 3 in |
Height | 4.63 in |
Depth | 1.6 in |
Overall Height | 6.31 in |
Overall Width | 3 in |
Hub Size - Maximum | 1 in |
Overall Depth | 4.81 in |
Description
Selector Switch Control Station, Number of Operators 1, Number of Pilot Lights 0, Legend Hand/Auto, Type of Operator Selector Switch, Action Maintained, Operator Color Gray, Contact Form 4NO/4NC, NEMA Rating 7, 9, Contact Rating 10A @ 600V AC, IP Rating IP54, Mounting Surface, Height 4.63 in, Width 3 in, Depth 1.6 in, Enclosure Material Aluminum, Enclosure Color Gray, Standards CSA C22.2 No.25, CSA C22.2 No.30, CSA C22.2 No.14, cULus, E10449, UL 1203, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, XHHW, 10 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (37116103)
- KABLE KONTROL Kable Kontrol® Wire Hider PVC Floor Cord Cover - 36" - Dark Oak (FC9552)
- WHITE-RODGERS Contactor (120-902)
- GE Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles (CR306C102)
- APPLETON ELECTRIC Selector Switch, 3 Position, 4 Circuit (SSBA2-3Q)
- APPLETON ELECTRIC Switch Cover, 1-Pole or 2-Pole, 1Gang, A (EDSF12)
- APPLETON ELECTRIC Selector Switch with Cover, 3 Position (EFKB-102-SLC)
- APPLETON ELECTRIC Hazardous Location Cover, 1 Circuit (EFKB-U1)
- APPLETON ELECTRIC Pilot Light, 120VAC, Green LED, Clear Jewel (SPLNSGRB)
- APPLETON ELECTRIC Front Cover, 1-Pole, 1Gang, 20A (EDKF21-Q)
- SCHNEIDER ELECTRIC Push Bttn Cntrl Statn, 2NO/2NC, Mshrm Head (9001KYK22)
- Appleton Electric Push Button Control Stations