Shop All Push Button Control Stations
Appleton Electric
Control Station, 1 In, 1 Gang, 10A @ 600V
Mfr # EFDB110-12
Zoro # G4027064
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 2NO/2NC
- Number of Gangs 1
- Legend Hand/Auto
- Type of Operator Selector Switch
- Number of Pilot Lights 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EFDB110-12
- Zoro # G4027064
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Hub Size | 1 in |
Height | 4.63 in |
Width | 3 in |
Depth | 1.6 in |
Overall Height | 6.31 in |
Overall Width | 3 in |
Overall Depth | 4.81 in |
Hub Size - Maximum | 1 in |
Description
Selector Switch Control Station, Number of Operators 1, Number of Pilot Lights 0, Legend Hand/Auto, Type of Operator Selector Switch, Action Maintained, Operator Color Gray, Contact Form 2NO/2NC, NEMA Rating 7, 9, Contact Rating 10A @ 600V AC, IP Rating IP54, Mounting Surface, Height 4.63 in, Width 3 in, Depth 1.6 in, Enclosure Material Aluminum, Enclosure Color Gray, Standards CSA C22.2 No.25, CSA C22.2 No.30, CSA C22.2 No.14, cULus, E10449, UL 1203, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M8E516)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31GG3EJX)
- ABB Power Supply, 85/264V AC; 90/300V DC, 24V DC, 240W, 10A, DIN Rail (1SVR360663R1001)
- CALBRITE Rigid Conduit, 10 ft., 3/4in., 316 SS (S60710CT00)
- APPLETON ELECTRIC Selector Switch with Cover, 3 Position (EFKB-102-SLC)
- APPLETON ELECTRIC Pilot Light, 120VAC, Red LED, Clear Jewel (SPLNSREB)
- APPLETON ELECTRIC Front Cover, 1-Pole, 1Gang, 20A (EDKF21-Q)
- APPLETON ELECTRIC Hazardous Location Cover, 2 Circuit (EFKB-U2)
- APPLETON ELECTRIC Cover/Chamber/Switch, 1-Pole, 1Gang, 20A (EDSF21Q)
- APPLETON ELECTRIC Cover/Chamber/Switch, 2-Pole, 1Gang, 20A (EDSF22Q)
- SCHNEIDER ELECTRIC Unmarked legend 18x27mm for legend holder 30x50mm, Harmony XB4, 1 black side, 1 red side (ZBY5101)
- Appleton Electric Push Buttons & Indicators