Shop All Pin & Sleeve Connectors
Appleton Electric
Connector, 30A, 4P, 4W, Coppr-Free Alum, 600V
Mfr # ARC3044BC
Zoro # G4038151
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 4
- Number of Wires 4
- Switch Rated No
- Grounding Style Style 1
- Standards CSA Certified 065179, CSA Certified C22.2 No. 182.1, UL 1682, UL 1686, UL 50E, UL E145916, UL E145917
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # ARC3044BC
- Zoro # G4038151
- UPC # 00781381440585
- Country of Origin Mexico
- Category Pin & Sleeve Connectors
Dimensions
Overall Length | 6.4 in |
Face Diameter | 2.88 in |
For Maximum Cable Diameter | 1.25 in |
Minimum Wire Size | 10 AWG |
Maximum Wire Size | 6 AWG |
For Minimum Cable Diameter | 0.5 in |
Description
Connector, Current Rating 30 A, Grounding Style Style 1, Horsepower Rating 20 hp, Housing Color Gray, IP Rating Not Applicable, Number of Poles 4, Number of Wires 4, Phase Three, Resistance Properties Weather Resistant, Switch Rated No, Voltage Rating 250V DC, 600V AC, Cap Type No Cap or Cover, Connection Orientation Straight, Face Diameter 2.88 in, For Maximum Cable Diameter 1.25 in, For Minimum Cable Diameter 0.5 in, Grounding Grounded, Housing Material Aluminum, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PP PAK RET PIN BULK (110G9BK)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD2X4WPW6)
- PARTNERS BRAND Cable Ties, 40#, 7", Natural, 1000/Case (CT740)
- SCHNEIDER ELECTRIC FlushPushButtonOperator, NonIllum, Blu, 1NO (9001KR1LH5)
- APPLETON ELECTRIC Connector, 30A, 4P, 3W, Coppr-Free Alum, 600V (ARC3034BC)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL460C9W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL320C7W)
- MARINCO Cls40Frsb-C Cls Series Mnt (400A/600V) 1.125" Stud; Female-Red (C ) (CLS40FRSB-C)
- MARINCO Cls40Mb-B Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Wht (B) (CLS40MB-B)
- AMPHENOL ER 3C 316S PIN RECP (MS3102A10SL3P)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- Appleton Electric Pin & Sleeve Connectors