Shop All Pin & Sleeve Connectors
Appleton Electric
Connector, 30A, 3P, 3W, Coppr-Free Alum, 600V
Mfr # ARC3033BC
Zoro # G3904731
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Number of Wires 3
- Switch Rated No
- Grounding Style Style 1
- NEMA Rating 3, 3R, 4, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # ARC3033BC
- Zoro # G3904731
- Country of Origin Mexico
- Category Pin & Sleeve Connectors
Dimensions
Overall Length | 6.4 in |
Face Diameter | 2.88 in |
For Maximum Cable Diameter | 1.25 in |
For Minimum Cable Diameter | 0.5 in |
Maximum Wire Size | 6 AWG |
Minimum Wire Size | 10 AWG |
Description
Connector, Current Rating 30 A, Grounding Style Style 1, Horsepower Rating 20 hp, Housing Color Gray, IP Rating Not Applicable, Number of Poles 3, Number of Wires 3, Phase Three, Resistance Properties Weather Resistant, Switch Rated No, Voltage Rating 250V DC, 600V AC, Cap Type No Cap or Cover, Connection Orientation Straight, Face Diameter 2.88 in, For Maximum Cable Diameter 1.25 in, For Minimum Cable Diameter 0.5 in, Grounding Grounded, Housing Material Aluminum, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, TPA Series, Fast-Acting, 20A, Not Rated, Indicating (TPA-B-20)
- RACO Chase Closed Nipple, 3/4 In., 23/32 In. L (1663)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1 In., Nylon, 90 Deg (P1009NGY)
- STA-KON 12-10 AWG Nylon Flanged Fork Terminal #8 Stud PK50 (RC10-8FS)
- APPLETON ELECTRIC Connector, 30A, 4P, 4W, Coppr-Free Alum, 600V (ARC3044BC)
- APPLETON ELECTRIC Connector, 30A, 4P, 3W, Coppr-Free Alum, 600V (ARC3034BC)
- ZORO SELECT Pin and Sleeve Connector, Blue, 5.0 HP (BRY460C9W)
- ZORO SELECT Pin and Sleeve Connector, Red, 30.0 HP (BRY4100C7W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 480V (HBL430C7W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C9W)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30/32 A, 3 Phase 200-250 VAC (BRY430C9W)
- Appleton Electric Pin & Sleeve Connectors