Shop All Pin & Sleeve Connectors
Appleton Electric
Connector, 30A, 3P, 2W, Coppr-Free Alum, 600V
Mfr # ARC3023BC
Zoro # G3978773
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Number of Wires 2
- Switch Rated No
- Grounding Style Style 2
- Material Copperfree Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # ARC3023BC
- Zoro # G3978773
- UPC # 00781381440547
- Country of Origin Mexico
- Category Pin & Sleeve Connectors
Dimensions
Overall Length | 6.4 in |
Maximum Wire Size | 6 AWG |
Minimum Wire Size | 10 AWG |
Face Diameter | 2.88 in |
For Minimum Cable Diameter | 0.5 in |
For Maximum Cable Diameter | 1.25 in |
Description
Connector, Current Rating 30 A, Grounding Style Style 2, Horsepower Rating 10 hp, Housing Color Gray, IP Rating Not Applicable, Number of Poles 3, Number of Wires 2, Phase Single, Resistance Properties Weather Resistant, Switch Rated No, Voltage Rating 600V AC, Cap Type No Cap or Cover, Connection Orientation Straight, Face Diameter 2.88 in, For Maximum Cable Diameter 1.25 in, For Minimum Cable Diameter 0.5 in, Grounding Grounded, Housing Material Aluminum, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Black (9001KR1BH5)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 30A, 250V AC, 20kA DC (BP/FRN-R-30ID)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NO (XS612B1MAU20)
- CYBERPOWER 1000Va Online Ups With Snmp (OL1000RTXL2UN)
- APPLETON ELECTRIC Connector, 30A, 4P, 4W, Coppr-Free Alum, 600V (ARC3044BC)
- APPLETON ELECTRIC Connector, 30A, 4P, 3W, Coppr-Free Alum, 600V (ARC3034BC)
- MARINCO Cls20Mb-E Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Grn (E) (CLS20MB-E)
- MARINCO Cls40Mrsb-A Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Blk (A) (CLS40MRSB-A)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL520C7W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 125V (HBL330C4W)
- MARINCO Cll3Rn-Z Marinco Clear Cam Cover (CLL3RN-Z)
- Appleton Electric Pin & Sleeve Connectors