Shop All Hazardous Location Plugs
Appleton Electric
Connector, 30A, 2P, 2W, Coppr-Free Alum, 600V
Mfr # ARC3022BC
Zoro # G3046998
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 600V AC
- NEMA Rating 3, 3R, 4, 4X
- Amps 30 A
- Standards CSA Certified 065179, CSA Certified C22.2 No. 182.1, UL 1682, UL 1686, UL 50E, UL E145916, UL E145917
- HP 10 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # ARC3022BC
- Zoro # G3046998
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Overall Length | 6.4 in |
Minimum Wire Size | 10 AWG |
Maximum Wire Size | 6 AWG |
For Maximum Cable Diameter | 1.25 in |
For Minimum Cable Diameter | 0.5 in |
Face Diameter | 2.88 in |
Description
Connector, Current Rating 30 A, Grounding Style Style 1, Horsepower Rating 10 hp, Housing Color Gray, IP Rating Not Applicable, Number of Poles 2, Number of Wires 2, Phase Single, Resistance Properties Weather Resistant, Switch Rated No, Voltage Rating 250V DC, 600V AC, Cap Type No Cap or Cover, Connection Orientation Straight, Face Diameter 2.88 in, For Maximum Cable Diameter 1.25 in, For Minimum Cable Diameter 0.5 in, Grounding Grounded, Housing Material Aluminum, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Panel-Mount Modular Coupler, Rj-45, Blac (FMT1081)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- MURR ELEKTRONIK M12 FEMALE 90°, PUR 12x0, 14 black drag ch AIN 10m (7000-19061-7051000)
- AMERTAC LIGHT CON MOTN WHITE 25' (MLC12BC-4)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Appleton Electric Pin & Sleeve Devices