Shop All Switch Accessories
Appleton Electric
Conduit Plug, SS
Mfr # PLG100-S
Zoro # G4063333
original price:
$6.75
5% off
new price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With Mfr. No. AFU and AFUX Conveyor Control Switches
- NEC/CEC Certifications and Compliances Class I, Division 1 and 2, Groups A, B, C, D; Class II, Division 1 and 2, Groups E, F, G; Class III
- BR Reducers Standard Materials and Finishes Copperfree (4/10 of 1% max.) aluminum with epoxy powder coat finish or malleable iron triple-coat finish of (1) zinc electroplate, (2) chromate, and (3) epoxy powder coat
- PLG Plugs Standard Materials and Finishes 1/2 thru 1: copperfree (4/10 of 1% max.) aluminum with natural finish or steel with zinc electroplate. 1-1/4 thru 6: copperfree (4/10 of 1% max.) aluminum with natural finish or malleable iron with zinc electroplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # PLG100-S
- Zoro # G4063333
- Country of Origin Mexico
- Category Switch Accessories
Details
Item | Conduit Plug |
Material | Stainless Steel |
For Use With | Mfr. No. AFU and AFUX Conveyor Control Switches |
NEC/CEC Certifications and Compliances | Class I, Division 1 and 2, Groups A, B, C, D; Class II, Division 1 and 2, Groups E, F, G; Class III |
BR Reducers Standard Materials and Finishes | Copperfree (4/10 of 1% max.) aluminum with epoxy powder coat finish or malleable iron triple-coat finish of (1) zinc electroplate, (2) chromate, and (3) epoxy powder coat |
PLG Plugs Standard Materials and Finishes | 1/2 thru 1: copperfree (4/10 of 1% max.) aluminum with natural finish or steel with zinc electroplate. 1-1/4 thru 6: copperfree (4/10 of 1% max.) aluminum with natural finish or malleable iron with zinc electroplate |
Compatible with Series | AFU, AFUX |
Product Type | Conduit Plug |
Compatible Product Type | Conveyor Control Switch |
Description
Conduit Plug, Material Stainless Steel, For Use With Mfr. No. AFU and AFUX Conveyor Control Switches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITT CANNON CB 6C 616S PIN PLUG (CA3106E14S9PBF80A232)
- HUBBELL 60A Locking Connector 4P 5W 600VAC BL (HBL26516)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Blue (HS363-S100-BLUE)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 30 A, NEMA 1 (HF321N)
- OMRON Cable Kit, PVC Covered Steel, 65 ft. 7in.L (44506-2720)
- FESTO Mounting Kit SMBR-8-8 (SMBR-8-8)
- CARLING TECHNOLOGIES Lighted Rocker Switch, SPST, 3 Connections (LRA911-RS-B/120N)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1 to 3.75 In L (E50KL537)
- HONEYWELL Cable Kit, Plastic Coated Steel, 25 ft. L (CLSZC1)
- IDEAL Toggle Switch, DPDT, 10A @ 250V, Screw, HP: 1 1/2 hp (774000)
- LUTRON Replacement White Switch, SkylarkDimmer (SK-WH)
- Appleton Electric Switches