Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, XAT, 1/2 In.
Mfr # GRUE50-A
Zoro # G3901037
product price: $62.75
/ea
$62.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1/2 in
- Conduit Outlet Body Material Copper Free Aluminum
- Conduit Outlet Body Style XAT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # GRUE50-A
- Zoro # G3901037
- UPC # 781381117128
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 in |
Conduit Outlet Body Hub Size | 1/2 in |
Conduit Outlet Hub Size | 1/2" |
Overall Height | 2 11/16 in |
Thread Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Width | 4 1/16 in |
Overall Length | 4 1/16 in |
Trade Size | 1/2 in |
Description
Conduit Outlet Body, Overall Width 4 1/16 in, Overall Height 2 11/16 in, Overall Length 4 1/16 in, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Compatible Cover GRK-1, GRK-100C, GRK-1DC, GRK-1M, GRK-1SC, GRK-1SC-A, GRK-2, GRK-2M, GRK-2SC, GRK-2SC-A, GRK-3, GRK-3M, GRK-3SC, GRK-3SC-A, GRK-50, GRK-50A, GRK-50C, GRK-75, GRK-75A, GRK-75C, GRK-75U, GRK-75UA, Aluminum, GRU, Compatible Conduit Type Threaded IMC, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 3/4 In. (GRT75)
- PANDUIT 15-7/64"" L, 5/16" W, Black Plastic Cable Tie, Package quantity: 250 (PLC4H-S25-TL0)
- GAMPAK 90 DEGREE ELBOW 1-1/2"" (02-55545PE)
- ALLEN BRADLEY Interface Module 1756EN2T (1756-EN2T)
- APPLETON ELECTRIC Conduit Body Cover, 1 in., Alum, FM7 (APP370IGSA)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 1/2 In. (LB50T-A)
- APPLETON ELECTRIC Conduit Outlet Body, C, 1/2 In. (GRC50-A)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 3/4 In. (GRFT75)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, C (ERC75)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRT50)
- ABB Conduit Body Cover, 3/4 in., Clip On (270S)
- Appleton Electric Conduit Bodies & Covers