Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, XAT, 1/2 In.
Mfr # GRU50-A
Zoro # G3957572
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1/2 in
- Conduit Outlet Body Material Copper Free Aluminum
- Conduit Outlet Body Style XAT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # GRU50-A
- Zoro # G3957572
- UPC # 781381117081
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 in |
Conduit Outlet Body Hub Size | 1/2 in |
Conduit Outlet Hub Size | 1/2" |
Trade Size | 1/2 in |
Overall Length | 4 1/16 in |
Overall Height | 2 11/16 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Width | 4 1/16 in |
Thread Size | 1/2 in |
Description
Conduit Outlet Body, Overall Width 4 1/16 in, Overall Height 2 11/16 in, Overall Length 4 1/16 in, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Compatible Cover GRK-1, GRK-100C, GRK-1DC, GRK-1M, GRK-1SC, GRK-1SC-A, GRK-2, GRK-2M, GRK-2SC, GRK-2SC-A, GRK-3, GRK-3M, GRK-3SC, GRK-3SC-A, GRK-50, GRK-50A, GRK-50C, GRK-75, GRK-75A, GRK-75C, GRK-75U, GRK-75UA, Aluminum, GRU, Compatible Conduit Type Threaded IMC, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, 3-Way, 120/277V, 20A, Wht, Rockr (DS320W)
- MERSEN Fuse, ATQ Series, Time Delay, 30A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ30)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM4E8)
- LITTELFUSE Midget Fuse, KLKD Series, Fast-Acting, 20A, 600V AC, Non-Indicating (KLKD020)
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in., FM7 (APP170IGSA)
- APPLETON ELECTRIC Conduit Outlet Body, X, 1/2 In. (GRX50-A)
- APPLETON ELECTRIC Conduit Outlet Body, 1-1/2 In. (C150T-A)
- APPLETON ELECTRIC Conduit Body Gasket, 2 in., Neoprene (GK200-N)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, LB, 3/4 In. (GRLB75)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LB (ERLB75)
- KILLARK Conduit Outlet Body, Iron, C, 1 In. (OC-3M)
- Appleton Electric Conduit Bodies & Covers