Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body w/Cover, Iron, TB
Mfr # ERTB75
Zoro # G4051327
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body with Cover
- Hazardous Location Yes
- Hub Size 3/4 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style TB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # ERTB75
- Zoro # G4051327
- UPC # 781381302951
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 in |
Conduit Outlet Body Hub Size | 3/4 in |
Conduit Outlet Hub Size | 3/4" |
Trade Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Thread Size | 3/4 in |
Description
Conduit Outlet Body, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Hub Size 3/4 in, Compatible Cover Not Applicable, Iron, Compatible Conduit Type RMC, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Flat, Body Capacity 7.3 cu in, Body Style TB, Body Type Conduit Outlet Body with Cover, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Cover Included Yes, Finish Triple Coat Epoxy Coating, For Use With RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 277VAC Non-Reversing Definite Purpose Contactor 4P 40A (8910DPA44V04)
- TEMPCO 12 Guage Ceramic Twistlock Twist-on Wire Connector, (EHD-114-105)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles (8536SBO2V03)
- CANTEX Elbow, 90 Degree, 2 In Conduit, PVC (5133828)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 1 In. (GRLB100-A)
- APPLETON ELECTRIC Conduit Body Cover, Screw In, Form 35 (K350&400)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 3/4 In. (GRC75)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, T (ERT75)
- APPLETON ELECTRIC Conduit Body Cover, 2 in., Steel, FM8 (680IG)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 3/4 In. (GRJC75)
- CALBOND Conduit, 1/2in., Form 7, Tb Body, PVC Ctd (PV0500TB17)
- Appleton Electric Conduit Bodies & Covers