Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body w/Cover, Iron, T
Mfr # ERT75
Zoro # G3944315
original price:
$124.44
16% off
new price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body with Cover
- Hazardous Location Yes
- Hub Size 3/4 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # ERT75
- Zoro # G3944315
- UPC # 781381302852
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 in |
Conduit Outlet Body Hub Size | 3/4 in |
Conduit Outlet Hub Size | 3/4" |
Compatible Conduit Trade Size | 3/4 in |
Trade Size | 3/4 in |
Thread Size | 3/4 in |
Description
Conduit Outlet Body, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Hub Size 3/4 in, Compatible Cover Not Applicable, Iron, Compatible Conduit Type RMC, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Flat, Body Capacity 7.3 cu in, Body Style T, Body Type Conduit Outlet Body with Cover, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Cover Included Yes, Finish Triple Coat Epoxy Coating, For Use With RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (8200-GY)
- OMRON Proximity Sensor, Inductive, 18mm, NPN, NC (E2F-X5E2)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 3 Poles, 35 to 60A Amp Range, 250V AC/DC Volt Rating (HM25060-3CR)
- COOL SEAL Butt Splice Connector, 16-14 AWG C, PK25 (33330-EC)
- APPLETON ELECTRIC T 1-1/2IN CONDUIT OUTLET BODIES AND Box (O-Z/GEDNEY GR GUA)
- APPLETON ELECTRIC Conduit Body Cover, 3-1/2 and 4 in., FM7 (APP970IGSA)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 1-1/4 In. (GRLB125)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 2 In. (GRC200)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, N (GRN100)
- APPLETON ELECTRIC Conduit Outlet Body, C, 1/2 In. (C50T-A)
- CANTEX Conduit Outlet Body, PVC, LL (5133660)
- Appleton Electric Conduit Bodies & Covers