Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body w/Cover, Iron, LL
Mfr # ERLL75
Zoro # G3986114
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body with Cover
- Hazardous Location Yes
- Hub Size 3/4 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # ERLL75
- Zoro # G3986114
- UPC # 781381302654
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 in |
Conduit Outlet Body Hub Size | 3/4 in |
Conduit Outlet Hub Size | 3/4" |
Compatible Conduit Trade Size | 3/4 in |
Trade Size | 3/4 in |
Thread Size | 3/4 in |
Description
Conduit Outlet Body, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Hub Size 3/4 in, Compatible Cover Not Applicable, Iron, Compatible Conduit Type RMC, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Flat, Body Capacity 7.3 cu in, Body Style LL, Body Type Conduit Outlet Body with Cover, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Cover Included Yes, Finish Triple Coat Epoxy Coating, For Use With RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 0.500 Inch ID x 1.0 Inch Long Ferrules, PK 12 (F7322-12)
- APPLETON ELECTRIC Conduit Body Cover, 3/4 in., JB Series (JBK-75)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN10)
- SCHNEIDER ELECTRIC Legend Plate, Open-Off-Close, Black (9001KN263)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 2 In. (X67)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 3/4 In. (GRJC75)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 1/2 In. (LB50T-A)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, T (ERT75)
- APPLETON ELECTRIC Conduit Body Gasket, 1 in., Neoprene (GK100-N)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRJT50)
- KILLARK Conduit Outlet Body, LB, 1/2 In., Conduit Outlet Body Capacity: 4.0 cu in (OLB-1M)
- Appleton Electric Conduit Bodies & Covers