Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body w/Cover, Iron, LB
Mfr # ERLB75
Zoro # G4084315
original price:
$113.50
21% off
new price: $89.29
/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body with Cover
- Hazardous Location Yes
- Hub Size 3/4 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # ERLB75
- Zoro # G4084315
- UPC # 781381302555
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 in |
Conduit Outlet Body Hub Size | 3/4 in |
Conduit Outlet Hub Size | 3/4" |
Trade Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Thread Size | 3/4 in |
Description
Conduit Outlet Body, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Hub Size 3/4 in, Compatible Cover Not Applicable, Iron, Compatible Conduit Type RMC, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Flat, Body Capacity 7.3 cu in, Body Style LB, Body Type Conduit Outlet Body with Cover, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Cover Included Yes, Finish Triple Coat Epoxy Coating, For Use With RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU363AWKGL)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Black (HS364-S50-BLACK)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 36 in H, 30 in W, 12 in D, NEMA 4; 12; 13, Hinged (CSD363012ST)
- KABLE KONTROL Hinged Wall Cord Cover Cable Raceway - 1" W x 0.5" H - 5' Length - Paintable PVC - White (WC400)
- APPLETON ELECTRIC Conduit Body Gasket, 3/4 in., Neoprene (GK75-N)
- APPLETON ELECTRIC Conduit Outlet Body, C, 1/2 In. (GRC50)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, L (GRL75)
- APPLETON ELECTRIC Conduit Body Gasket, 2-1/2 and 3 in. (GK250-300-N)
- APPLETON ELECTRIC ALUMINUM LR 1IN CONDUIT OUTLET BODIES AND BOX, 5PK (APP LR39)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRJT50)
- ABB Conduit Body Cover, 2 in., Clip On (670S)
- Appleton Electric Conduit Bodies & Covers