Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body w/Cover, Iron, C
Mfr # ERC75
Zoro # G4093616
original price:
$108.02
18% off
new price: $87.95
/ea
Free Shipping & Returns
$87.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body with Cover
- Hazardous Location Yes
- Hub Size 3/4 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # ERC75
- Zoro # G4093616
- UPC # 781381302456
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 in |
Conduit Outlet Body Hub Size | 3/4 in |
Conduit Outlet Hub Size | 3/4" |
Trade Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Thread Size | 3/4 in |
Description
Conduit Outlet Body, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Hub Size 3/4 in, Compatible Cover Not Applicable, Iron, Compatible Conduit Type RMC, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Flat, Body Capacity 7.3 cu in, Body Style C, Body Type Conduit Outlet Body with Cover, Color Gray, Connection Orientation Straight, Connection Type Threaded, Cover Included Yes, Finish Triple Coat Epoxy Coating, For Use With RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hermetically Sealed Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (1EHU3)
- PANDUIT Wire Duct, Narrow Slot, Gray, 4.25 W x 5 D (F4X5LG6-A)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIF Series 30A, 2 Pole, 120/240V AC (1318070)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/2In x 50ft, Gray (6206-24-00)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 1-1/4 In. (GRLB125)
- APPLETON ELECTRIC Conduit Body Cover, 1-1/4 in., Form 35 (K125&150)
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in., Steel, FM7 (APP170IG)
- APPLETON ELECTRIC Conduit Body Cover, 1-1/2 in., FM7 (APP570IGSA)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 2 In. (X67)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 3/4 In. (GUC75)
- CALBOND Conduit Body, Type LB, FM8, 1 in., PVC (PV1000LB38)
- Appleton Electric Conduit Bodies & Covers