Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, T, 3/4 In.
Mfr # T75T-A
Zoro # G3887642
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 3/4 in
- Conduit Outlet Body Material Copper Free Aluminum
- Conduit Outlet Body Style T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # T75T-A
- Zoro # G3887642
- UPC # 781381687201
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 in |
Conduit Outlet Body Hub Size | 3/4 in |
Conduit Outlet Hub Size | 3/4" |
Trade Size | 3/4 in |
Overall Height | 1 5/8 in |
Compatible Conduit Trade Size | 3/4 in |
Thread Size | 3/4 in |
Overall Length | 5 5/8 in |
Overall Width | 1 3/8 in |
Description
Conduit Outlet Body, Overall Width 1 3/8 in, Overall Height 1 5/8 in, Overall Length 5 5/8 in, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Hub Size 3/4 in, Compatible Cover K75-A, K75-CA, Aluminum, Compatible Conduit Type EMT, Back Type Flat, Body Capacity 7 cu in, Body Style T, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Set Screw, Finish Powder Coated, For Use With EMT, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPI Water Proof Limit Switch, Lever, Roller, SPDT, 5A @ 120V AC, Actuator Location: Top (E1134-505)
- RACO Electrical Box, 21 cu in, Plenum Box, 2 Gang, Steel, Square (229)
- ELECTRIDUCT PowerTap Grommet Pop-up Power Data Center(3 Power, 2 CAT6)- Black (PDC-SW-GMPT-1-CAT6-2PK)
- WIEGMANN 304 Stainless Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (N412242408SSC)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 3/4 In. (GRFC75)
- APPLETON ELECTRIC Conduit Outlet Body, 7 Hub, 3/4 In. (GRSS75)
- APPLETON ELECTRIC Pulling Fitting, Iron, 1-1/4 In. (LBD125-M)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 2 In. (X67)
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in., Steel, FM7 (APP170IG)
- APPLETON ELECTRIC Conduit Outlet Body, 1-1/2 In. (C150T-A)
- KILLARK Conduit Body, Aluminum, Type E, 1/2" (OE-1)
- Appleton Electric Conduit Bodies & Covers