Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, T, 1/2 In.
Mfr # GUT50
Zoro # G3966024
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1/2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # GUT50
- Zoro # G3966024
- UPC # 781381517423
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 in |
Conduit Outlet Body Hub Size | 1/2 in |
Conduit Outlet Hub Size | 1/2" |
Thread Size | 1/2 in |
Overall Height | 3 in |
Overall Width | 4 1/4 in |
Trade Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Length | 5 7/8 in |
Description
Conduit Outlet Body, Overall Width 4 1/4 in, Overall Height 3 in, Overall Length 5 7/8 in, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Compatible Cover Not Applicable, Iron, GU, Compatible Conduit Type Threaded IMC, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Round, Body Capacity 19 cu in, Body Style T, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Cover Included Yes, Finish Triple Coat Epoxy Coating
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Trim front, I-Line Panelboard, HCP, surface mount, 4 pcs, 42in W x 68in H (HCW68TS)
- ILSCO Power Distribution Block, Line Conductor (PDB-55-600-1-EC)
- GARDNER BENDER Split Flex Tubing, Raceway, 1/2"x8 ft., Wht (FLX-5008W)
- APPLETON ELECTRIC Conduit Body Cover, 1-1/4 in., FM7 (APP470IGSA)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 1-1/2 In. (GRLB150)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 1-1/4 In. (GRLB125)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 3/4 In. (LB75T-A)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LR (ERLR75)
- APPLETON ELECTRIC Conduit Outlet Body, 1-1/2 In. (GRN150-A)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, C (ERC50)
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in., FM7 (APP170IGSA)
- Appleton Electric Conduit Bodies & Covers