Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, T, 1/2 In.
Mfr # GRT50
Zoro # G4020807
product price: $75.55
/ea
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1/2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # GRT50
- Zoro # G4020807
- UPC # 781381444507
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 in |
Conduit Outlet Body Hub Size | 1/2 in |
Conduit Outlet Hub Size | 1/2" |
Thread Size | 1/2 in |
Overall Length | 7 in |
Trade Size | 1/2 in |
Overall Height | 2 7/8 in |
Overall Width | 3 3/4 in |
Compatible Conduit Trade Size | 1/2 in |
Description
Conduit Outlet Body, Overall Width 3 3/4 in, Overall Height 2 7/8 in, Overall Length 7 in, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Compatible Cover GRK-1, GRK-100C, GRK-1DC, GRK-1M, GRK-1SC, GRK-1SC-A, GRK-2, GRK-2M, GRK-2SC, GRK-2SC-A, GRK-3, GRK-3M, GRK-3SC, GRK-3SC-A, GRK-50, GRK-50A, GRK-50C, GRK-75, GRK-75A, GRK-75C, GRK-75U, GRK-75UA, Iron, GR, Compatible Conduit Type Threaded IMC, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Hour Counter, 22 mm, Black (XB5DSB)
- CANTEX Weatherproof Electrical Box, 36.3 cu in, FSS Box, 2 Gang, PVC (5133390)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 4A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ4)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 6A, 3 Pole, 277/480V AC, D Curve (FAZ-D6/3-NA)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 1/2 In. (GRLB50-A)
- APPLETON ELECTRIC Conduit Body Cover, 1 in, Aluminum, Form 85 (K100-A)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 3/4 In. (GRJT75)
- APPLETON ELECTRIC Conduit Body Cover, 1 in., Steel, FM7 (APP370IG)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LR (ERLR50)
- APPLETON ELECTRIC Conduit Outlet Body, X, 1 In. (GRX100-A)
- KILLARK Conduit Outlet Body, Aluminum, LB (GECLBT-1)
- Appleton Electric Conduit Bodies & Covers