Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, T, 1 In.
Mfr # T100T-A
Zoro # G3911117
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 1 in
- Conduit Outlet Body Material Copper Free Aluminum
- Conduit Outlet Body Style T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # T100T-A
- Zoro # G3911117
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 in |
Conduit Outlet Body Hub Size | 1 in |
Conduit Outlet Hub Size | 1" |
Overall Width | 1 11/16 in |
Trade Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Thread Size | 1 in |
Overall Length | 6 11/16 in |
Overall Height | 1 7/8 in |
Description
Conduit Outlet Body, Overall Width 1 11/16 in, Overall Height 1 7/8 in, Overall Length 6 11/16 in, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Aluminum, Compatible Conduit Type EMT, Back Type Flat, Body Capacity 11.8 cu in, Body Style T, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Set Screw, Finish Powder Coated, For Use With EMT, Hazardous Location No, Hub Style Set Screw, Number of Hubs 3, Shape C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 110A, 600V AC, Non-Indicating (LPS-RK-110SP)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.70A, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (MDL-7/10-R)
- BURNDY AL Offset Adapter, 0.86inWx2.80inL (AYPO3/0)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Beige (5373)
- APPLETON ELECTRIC Conduit Outlet Body, 1-1/2 In. (GRT150-A)
- APPLETON ELECTRIC Conduit Outlet Body, X, 3/4 In. (GRX75-A)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 3/4 In. (GRX75)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 1 In. (LB100T-A)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, C (ERC50)
- APPLETON ELECTRIC Conduit Outlet Body, 1-1/2 In. (LB150T-A)
- CROUSE-HINDS 1 1/2 NPT IRON C FORM 7 CNDT BODY (C57)
- Appleton Electric Conduit Bodies & Covers