Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, T, 1 In.
Mfr # GRFT100-A
Zoro # G4010876
original price:
$88.10
8% off
new price: $80.35
/ea
Free Shipping & Returns
$80.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1 in
- Conduit Outlet Body Material Copper Free Aluminum
- Conduit Outlet Body Style T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # GRFT100-A
- Zoro # G4010876
- UPC # 781381621878
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 in |
Conduit Outlet Body Hub Size | 1 in |
Conduit Outlet Hub Size | 1" |
Overall Width | 3 3/4 in |
Trade Size | 1 in |
Overall Height | 2 7/8 in |
Thread Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Overall Length | 7 in |
Description
Conduit Outlet Body, Overall Width 3 3/4 in, Overall Height 2 7/8 in, Overall Length 7 in, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Compatible Cover GRK-1, GRK-100C, GRK-1DC, GRK-1M, GRK-1SC, GRK-1SC-A, GRK-2, GRK-2M, GRK-2SC, GRK-2SC-A, GRK-3, GRK-3M, GRK-3SC, GRK-3SC-A, GRK-50, GRK-50A, GRK-50C, GRK-75, GRK-75A, GRK-75C, GRK-75U, GRK-75UA, Aluminum, GRF, Compatible Conduit Type Threaded IMC, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Flat, Body Capacity 18 cu in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Raceway, BaseTrak, 10 ft., Office White (PB3BC10)
- DWYER INSTRUMENTS Differential Pressure Switch, 0812 M20 (EDPS-08-2-N)
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P1210)
- SQUARE D Cb Handle Padlock Attachment (QO2PAF)
- APPLETON ELECTRIC Conduit Body Cover, 2 in., Steel, FM7 (APP670IG)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, E (GRE50)
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in., Steel, Form 35 (K50)
- APPLETON ELECTRIC Conduit Body Cover, 1 in., Steel, FM7 (APP370IG)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, LB, 1 In. (GRLB100)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, L (GUL75)
- L.H. DOTTIE L.H. Dottie 3'' LR Threaded Conduit Body w/ Cover & Gasket (LR300CG)
- Appleton Electric Conduit Bodies & Covers