Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, LL, 3/4 In.
Mfr # LL75T-A
Zoro # G4194127
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 3/4 in
- Conduit Outlet Body Material Copper Free Aluminum
- Conduit Outlet Body Style LL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # LL75T-A
- Zoro # G4194127
- UPC # 781381479950
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 in |
Conduit Outlet Body Hub Size | 3/4 in |
Conduit Outlet Hub Size | 3/4" |
Compatible Conduit Trade Size | 3/4 in |
Overall Height | 2 7/16 in |
Overall Width | 1 1/4 in |
Trade Size | 3/4 in |
Thread Size | 3/4 in |
Overall Length | 5 5/16 in |
Description
Conduit Outlet Body, Overall Width 1 1/4 in, Overall Height 2 7/16 in, Overall Length 5 5/16 in, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Hub Size 3/4 in, Compatible Cover K75-A, K75-CA, Aluminum, Compatible Conduit Type EMT, Back Type Flat, Body Capacity 7 cu in, Body Style LL, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Set Screw, Finish Powder Coated, For Use With EMT, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 2'' 90 Degree PVC Liquid Tight Connector (NLT90200)
- COLEMAN CABLE Cords 8ft 16/2 SJTW 13A/125V (9702SW8808)
- HONEYWELL T775B2040 Electronic Temperature (T775B2040)
- REMKE Cord Grip, Alum, 90 deg., 1", .562-.625 (RSR-9310)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LR (ERLR75)
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in., Steel, FM8 (180IG)
- APPLETON ELECTRIC Conduit Outlet Body, X, 3/4 In. (GRFX75-A)
- APPLETON ELECTRIC Conduit Body Cover, Screw In, Form 35 (K250&300)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRT50-A)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, C (ERC50)
- KILLARK Conduit Outlet Body, Aluminum, LB (GECLBT-1)
- Appleton Electric Conduit Bodies & Covers