Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, LL, 1 In.
Mfr # LL100T-A
Zoro # G4048825
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 1 in
- Conduit Outlet Body Material Copper Free Aluminum
- Conduit Outlet Body Style LL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # LL100T-A
- Zoro # G4048825
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 in |
Conduit Outlet Body Hub Size | 1 in |
Conduit Outlet Hub Size | 1" |
Overall Height | 2 13/16 in |
Compatible Conduit Trade Size | 1 in |
Trade Size | 1 in |
Thread Size | 1 in |
Overall Width | 1 1/2 in |
Overall Length | 6 in |
Description
Conduit Outlet Body, Overall Width 1 1/2 in, Overall Height 2 13/16 in, Overall Length 6 in, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Aluminum, Compatible Conduit Type EMT, Back Type Flat, Body Capacity 11.8 cu in, Body Style LL, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Set Screw, Finish Powder Coated, For Use With EMT, Hazardous Location No, Hub Style Set Screw, Number of Hubs 2, Shape L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX Connector Flex/Box Cable 3/8In (05803B)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 30kW LP/30kW NG, Liquid Cooled (RG03015ANAX)
- 3M Shrink Tubing, 0.8in ID, Black, 6in, PK3 (ITCSN-0800-6"-BLACK-12-3 PC PKS)
- SCHNEIDER ELECTRIC Pilot Light, LED, 120V, Blue (XB5AVG6)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 1 In. (LB100T-A)
- APPLETON ELECTRIC Conduit Outlet Body, LL, 3/4 In. (LL75T-A)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, TB (ERTB75)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, L (GRL50)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, EA (GRJEA75)
- APPLETON ELECTRIC Conduit Outlet Body, L, 1/2 In. (GRL50-A)
- KILLARK Conduit Outlet Body, Iron, LR, 3/4 In. (LR27)
- Appleton Electric Conduit Bodies & Covers