Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, L, 3/4 In.
Mfr # GRL75-A
Zoro # G4089172
product price: $69.75
/ea
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 3/4 in
- Conduit Outlet Body Material Copper Free Aluminum
- Conduit Outlet Body Style L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # GRL75-A
- Zoro # G4089172
- UPC # 781381442503
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 in |
Conduit Outlet Body Hub Size | 3/4 in |
Conduit Outlet Hub Size | 3/4" |
Trade Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Overall Length | 7 in |
Overall Width | 3 3/4 in |
Thread Size | 3/4 in |
Overall Height | 2 7/8 in |
Description
Conduit Outlet Body, Overall Width 3 3/4 in, Overall Height 2 7/8 in, Overall Length 7 in, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Hub Size 3/4 in, Compatible Cover GRK-1, GRK-100C, GRK-1DC, GRK-1M, GRK-1SC, GRK-1SC-A, GRK-2, GRK-2M, GRK-2SC, GRK-2SC-A, GRK-3, GRK-3M, GRK-3SC, GRK-3SC-A, GRK-50, GRK-50A, GRK-50C, GRK-75, GRK-75A, GRK-75C, GRK-75U, GRK-75UA, Aluminum, GR, Compatible Conduit Type Threaded IMC, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Busbar, 100A, 48V DC (2306)
- SIEMENS Mushroom Head, 30mm, Amber (52RB3H9)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 0.5 ft. (7507)
- ENM AC Hour Meter II, 6-Digit, 2.8 in, 3-Hole (T50B4)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 1 In. (GRT100)
- APPLETON ELECTRIC Conduit Outlet Body, LL, 3/4 In. (LL75T-A)
- APPLETON ELECTRIC Conduit Body Cover, 1-1/2 in., Form 35 (K125&150)
- APPLETON ELECTRIC Conduit Outlet Body, X, 1/2 In. (GRX50-A)
- APPLETON ELECTRIC Conduit Outlet Body, T, 3/4 In. (GRT75-A)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, N (GRN75)
- KILLARK Conduit Outlet Body, Iron, T, 1 In. (T37)
- Appleton Electric Conduit Bodies & Covers