Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, L, 1/2 In.
Mfr # GRL50-A
Zoro # G4201915
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1/2 in
- Conduit Outlet Body Material Copper Free Aluminum
- Conduit Outlet Body Style L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # GRL50-A
- Zoro # G4201915
- UPC # 781381442350
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 in |
Conduit Outlet Body Hub Size | 1/2 in |
Conduit Outlet Hub Size | 1/2" |
Trade Size | 1/2 in |
Overall Height | 2 7/8 in |
Thread Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Length | 7 in |
Overall Width | 3 3/4 in |
Description
Conduit Outlet Body, Overall Width 3 3/4 in, Overall Height 2 7/8 in, Overall Length 7 in, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Compatible Cover GRK-1, GRK-100C, GRK-1DC, GRK-1M, GRK-1SC, GRK-1SC-A, GRK-2, GRK-2M, GRK-2SC, GRK-2SC-A, GRK-3, GRK-3M, GRK-3SC, GRK-3SC-A, GRK-50, GRK-50A, GRK-50C, GRK-75, GRK-75A, GRK-75C, GRK-75U, GRK-75UA, Aluminum, GR, Compatible Conduit Type Threaded IMC, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Gray (GFR15GRY)
- DWYER INSTRUMENTS Digital Temperature Controller, 98.2 mm L (8B-33)
- SQUARE D Relay, 600VAC Coil Volts, 2 NO/2 NC; DPDT (8501CO16V24)
- ECM INDUSTRIES Short Bat TOG Switch (GSW-125)
- APPLETON ELECTRIC Conduit Body Cover, 2 in., Steel, FM8 (680IG)
- APPLETON ELECTRIC Conduit Body Cover, 1 in., Alum, FM7 (APP370IGSA)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRFT50)
- APPLETON ELECTRIC Conduit Body Gasket, Neoprene, JB Series (JB-GK-N)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, T (ERT75)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, EA (GRJEA50)
- KILLARK Conduit Body, 9.5 cu. in. Capacity (TB27SA)
- Appleton Electric Conduit Bodies & Covers