Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, L, 1/2 In.
Mfr # GRFL50-A
Zoro # G4202877
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1/2 in
- Conduit Outlet Body Material Copper Free Aluminum
- Conduit Outlet Body Style L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # GRFL50-A
- Zoro # G4202877
- UPC # 078138162181
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 in |
Conduit Outlet Body Hub Size | 1/2 in |
Conduit Outlet Hub Size | 1/2" |
Overall Width | 3 3/4 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Height | 2 7/8 in |
Trade Size | 1/2 in |
Overall Length | 7 in |
Thread Size | 1/2 in |
Description
Conduit Outlet Body, Overall Width 3 3/4 in, Overall Height 2 7/8 in, Overall Length 7 in, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Aluminum, GRF, Compatible Conduit Type Threaded IMC, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Flat, Body Capacity 18 cu in, Body Style L, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With Threaded IMC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" Insulated Ring Terminals 20PK (69944)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA4KN40BW3)
- POWERZONE Timer Outdr 24Hr Hd 2Out Mech (TNO24111)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU21A20)
- APPLETON ELECTRIC Conduit Outlet Body, X, 3/4 In. (GRFX75-A)
- APPLETON ELECTRIC Conduit Outlet Body, C, 1/2 In. (GRC50)
- APPLETON ELECTRIC Conduit Outlet Body, E, 1/2 In. (GRE50-A)
- APPLETON ELECTRIC Conduit Outlet Body, 2 In. (LB200T-A)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 3/4 In. (GRLB75-A)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, LB, 3/4 In. (GRLB75)
- ABB Conduit Outlet Body w/Cover, Iron, LB (LB37CG-TB)
- Appleton Electric Conduit Bodies & Covers