Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, Iron, X, 1-1/2 In.
Mfr # GRX150
Zoro # G4112245
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1 1/2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # GRX150
- Zoro # G4112245
- UPC # 781381447157
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 1/2 in |
Conduit Outlet Body Hub Size | 1 1/2 in |
Conduit Outlet Hub Size | 1-1/2" |
Overall Width | 5 3/4 in |
Thread Size | 1 1/2 in |
Trade Size | 1 1/2 in |
Compatible Conduit Trade Size | 1 1/2 in |
Overall Length | 7 5/8 in |
Overall Height | 4 13/16 in |
Description
Conduit Outlet Body, Overall Width 5 3/4 in, Overall Height 4 13/16 in, Overall Length 7 5/8 in, Trade Size 1 1/2 in, Compatible Conduit Trade Size 1 1/2 in, Hub Size 1 1/2 in, Compatible Cover GRK-1, GRK-100C, GRK-1DC, GRK-1M, GRK-1SC, GRK-1SC-A, GRK-2, GRK-2M, GRK-2SC, GRK-2SC-A, GRK-3, GRK-3M, GRK-3SC, GRK-3SC-A, GRK-50, GRK-50A, GRK-50C, GRK-75, GRK-75A, GRK-75C, GRK-75U, GRK-75UA, Iron, GR, Compatible Conduit Type Threaded IMC, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin and Sleeve Plug, Black, 3 Poles, 600VAC (BRY460P7W)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 20A, 3 Pole, 277/480V AC, D Curve (FAZ-D20/3-NA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (CR20WHITR)
- SQUARE D Steel Enclosure, 5.28 in H, 4 in W, 3.31 in D, NEMA 1, Screw On (9991UE1)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LB (ERLB75)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 1 In. (LB100T-A)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, L (GRL50)
- APPLETON ELECTRIC Conduit Outlet Body, C, 1/2 In. (GRFC50-A)
- APPLETON ELECTRIC Conduit Body Cover, 3/4 in., Steel, FM7 (APP270IG)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRT50-A)
- CARLON Body Conduit Pvc Type C 1Inch (E987F-CAR)
- Appleton Electric Conduit Bodies & Covers