Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, Iron, TA
Mfr # GRJTA50
Zoro # G4084062
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1/2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style TA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # GRJTA50
- Zoro # G4084062
- UPC # 781381441254
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 in |
Conduit Outlet Body Hub Size | 1/2 in |
Conduit Outlet Hub Size | 1/2" |
Overall Height | 2 7/8 in |
Overall Length | 3 7/8 in |
Trade Size | 1/2 in |
Overall Width | 2 7/16 in |
Thread Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Description
Conduit Outlet Body, Overall Width 2 7/16 in, Overall Height 2 7/8 in, Overall Length 3 7/8 in, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Compatible Cover GRJK-S, GRJK-SC, Iron, GRJ, Compatible Conduit Type Threaded IMC, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Round, Body Capacity 7.3 cu in, Body Style TA, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Cover Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wallplates 6-Port Quickport Dec Insrt Ivory (41646-I)
- SCHNEIDER ELECTRIC SelectorSwitch, Illum, 2Pos, 22mm, Green (XB4BK123G5)
- MULBERRY Electrical Box Cover, 3 Gang, Rectangular, Aluminum, Toggle Switch (30497)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 35A, 250V AC, Non-Indicating (TR35R)
- APPLETON ELECTRIC Conduit Outlet Body, X, 1 In. (GRX100-A)
- APPLETON ELECTRIC Conduit Body Cover, 1-1/2 in., Steel, FM7 (APP570IG)
- APPLETON ELECTRIC Conduit Body Cover, GRJ Series (GRJK-S)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 1-1/2 In. (GRLB150)
- APPLETON ELECTRIC Box Of 5 Body Cover Conduit Parts and Accessory (SEHK-BC)
- APPLETON ELECTRIC Conduit Body Cover, 2 in., Steel, Form 35 (K200)
- KILLARK Conduit Body Cover, VJ Series (VJBCWW)
- Appleton Electric Conduit Bodies & Covers