Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, Iron, T, 3/4 In.
Mfr # GRJT75
Zoro # G4029496
original price:
$89.98
18% off
new price: $72.89
/ea
$72.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 3/4 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # GRJT75
- Zoro # G4029496
- UPC # 781381441209
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 in |
Conduit Outlet Body Hub Size | 3/4 in |
Conduit Outlet Hub Size | 3/4" |
Compatible Conduit Trade Size | 3/4 in |
Overall Height | 2 7/8 in |
Trade Size | 3/4 in |
Overall Length | 3 7/8 in |
Overall Width | 2 7/16 in |
Thread Size | 3/4 in |
Description
Conduit Outlet Body, Overall Width 2 7/16 in, Overall Height 2 7/8 in, Overall Length 3 7/8 in, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Hub Size 3/4 in, Compatible Cover GRJK-S, GRJK-SC, Iron, GRJ, Compatible Conduit Type Threaded IMC, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Round, Body Capacity 7.3 cu in, Body Style T, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Cover Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES Wrap/Unwrap Bit and Sleeve Set, 22-24 AWG (DFB224)
- NVENT HOFFMAN Pushbutton Enclosure, 12.50 in H, 5 Holes (E5PB)
- TRIPP LITE Up/Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S05-BL-UD)
- ELECTRIDUCT Electriduct Stainless Steel Wire Guard Cable Raceway (SR-CSX-SS-3.2-BK)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, T (ERT50)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LL (ERLL75)
- APPLETON ELECTRIC T 1-1/2IN CONDUIT OUTLET BODIES AND Box (O-Z/GEDNEY GR GUA)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, XAT (GRJS100)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, E (GRE100)
- APPLETON ELECTRIC ALUMINUM LR 2IN CONDUIT OUTLET BODIES AND Box (APP LR69)
- APPLETON ELECTRIC Conduit Body Gasket, 3/4 in., Neoprene (GK75-N)
- Appleton Electric Conduit Bodies & Covers