Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, Iron, LR, 2-1/2 In.
Mfr # LR77
Zoro # G4157517
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 2 1/2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # LR77
- Zoro # G4157517
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 1/2 in |
Conduit Outlet Body Hub Size | 2 1/2 in |
Conduit Outlet Hub Size | 2-1/2" |
Overall Length | 10 1/2 in |
Overall Height | 5 1/8 in |
Thread Size | 2 1/2 in |
Compatible Conduit Trade Size | 2 1/2 in |
Trade Size | 2 1/2 in |
Description
Conduit Outlet Body, Overall Height 5 1/8 in, Overall Length 10 1/2 in, Trade Size 2 1/2 in, Compatible Conduit Trade Size 2 1/2 in, Hub Size 2 1/2 in, Iron, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 102 cu in, Body Style LR, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Cover Included Yes, Finish Triple Coat Epoxy Coating, For Use With IMC, RMC, Hazardous Location No, Hub Style Threaded, Number of Hubs 2, Shape L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 60A, 3 Pole, 120/240V AC (QOU360)
- SIEMENS Open Power Relay Heavy duty base DPDT, 4 (3TX7130-0DD03)
- LEGRAND Prewired Raceway, 6 Outlets, Steel (V20GB306)
- QUICKCABLE Fuse Holder, 300A Amp Range, 48V Volt Rating (509665-2001)
- APPLETON ELECTRIC Conduit Outlet Body, N, 3/4 In. (GRN75-A)
- APPLETON ELECTRIC Conduit Outlet Body, N, 1 In. (GRN100-A)
- APPLETON ELECTRIC Conduit Outlet Body, C, 1 In. (GRC100-A)
- APPLETON ELECTRIC Conduit Outlet Body, N, 1/2 In. (GRN50-A)
- APPLETON ELECTRIC Conduit Body Cover, 3/4 in., JB Series (JBK-75)
- APPLETON ELECTRIC Iron Lb 3In Conduit Outlet Bodies And Box (LB888)
- APPLETON ELECTRIC Conduit Outlet Body, 1-1/2 In. (GRT150-A)
- Appleton Electric Conduit Bodies & Covers