Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, Iron, LL, 4 In.
Mfr # LL107
Zoro # G4131111
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 4 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # LL107
- Zoro # G4131111
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 4 in |
Conduit Outlet Body Hub Size | 4 in |
Conduit Outlet Hub Size | 4" |
Compatible Conduit Trade Size | 4 in |
Overall Length | 12 11/16 in |
Trade Size | 4 in |
Overall Height | 7 1/16 in |
Thread Size | 4 in |
Description
Conduit Outlet Body, Overall Height 7 1/16 in, Overall Length 12 11/16 in, Trade Size 4 in, Compatible Conduit Trade Size 4 in, Hub Size 4 in, Iron, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 244 cu in, Body Style LL, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Cover Included Yes, Finish Triple Coat Epoxy Coating, For Use With IMC, RMC, Hazardous Location No, Hub Style Threaded, Number of Hubs 2, Shape L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2In x 100ft, White (SZ02-30-00)
- AC WORKS NEMA L16-30R 3-Phase 30A 480V 4-Prong Locking Female Connector with UL, C-UL Approval in Black (ASL1630R-BK)
- AC WORKS 13A 10FT Medical Hospital Grade Y Power Cord with 2 Locking IEC C13 (MD171-ALY)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 10A, 600V AC, Nonindicating (TRS10R)
- APPLETON ELECTRIC Conduit Outlet Body, T, 3/4 In. (GRFT75-A)
- APPLETON ELECTRIC Conduit Body Cover, 1 in., Alum, FM7 (APP370IGSA)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 3/4 In. (GRLB75-A)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 1 In. (GRLB100-A)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 3/4 In. (GRJC75)
- APPLETON ELECTRIC UNILET FM9 ALUMINUM LL 1IN CONDUIT OUTLET BODIES AND Box, 5PK (APP LL39)
- CALBOND Conduit Body, Type T, FM7, 3/4 in., PVC (PV0700T27)
- Appleton Electric Conduit Bodies & Covers