Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, Iron, LL, 2-1/2 In.
Mfr # LL78
Zoro # G3922292
original price:
$196.10
10% off
new price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 2 1/2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # LL78
- Zoro # G3922292
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 1/2 in |
Conduit Outlet Body Hub Size | 2 1/2 in |
Conduit Outlet Hub Size | 2-1/2" |
Compatible Conduit Trade Size | 2 1/2 in |
Trade Size | 2 1/2 in |
Overall Height | 6 1/8 in |
Overall Length | 13 15/16 in |
Thread Size | 2 1/2 in |
Description
Conduit Outlet Body, Overall Height 6 1/8 in, Overall Length 13 15/16 in, Trade Size 2 1/2 in, Compatible Conduit Trade Size 2 1/2 in, Hub Size 2 1/2 in, Iron, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 200 cu in, Body Style LL, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Triple Coat Epoxy Coating, For Use With IMC, RMC, Hazardous Location No, Hub Style Threaded, Number of Hubs 2, Shape LL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Heat Shrink Butt Connector - #8 25-Pack (309325)
- GE Magnetic Coil, 115-120V, NEMA Sz 3 (55-501336G002)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 14 AWG Gauge, 0.0640" Diameter, 250 Feet (14SS316L250)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Toggle Switches, General Purpose AC, Double Pole, 20A 120/277V AC, Back and Side Wired Toggle (HBL1222BK)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LB (ERLB75)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, C (ERC50)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 1-1/4 In. (GRT125)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 1 In. (GRX100)
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in., Form 85 (K50-A)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 1 In. (LB100T-A)
- L.H. DOTTIE L.H. Dottie 1-1/4'' C Threaded Conduit Body w/ Cover & Gasket, 2PK (C125CG)
- Appleton Electric Conduit Bodies & Covers