Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, Iron, LL, 2-1/2 In.
Mfr # LL77
Zoro # G3986927
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 2 1/2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # LL77
- Zoro # G3986927
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 1/2 in |
Conduit Outlet Body Hub Size | 2 1/2 in |
Conduit Outlet Hub Size | 2-1/2" |
Compatible Conduit Trade Size | 2 1/2 in |
Overall Height | 5 1/8 in |
Trade Size | 2 1/2 in |
Overall Length | 10 1/2 in |
Thread Size | 2 1/2 in |
Description
Conduit Outlet Body, Overall Height 5 1/8 in, Overall Length 10 1/2 in, Trade Size 2 1/2 in, Compatible Conduit Trade Size 2 1/2 in, Hub Size 2 1/2 in, Iron, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 102 cu in, Body Style LL, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Cover Included Yes, Finish Triple Coat Epoxy Coating, For Use With IMC, RMC, Hazardous Location No, Hub Style Threaded, Number of Hubs 2, Shape L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Cable Routing Spool with screw, 3.00 in W (HPW66SPLB)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (3RT20171BB443MA0)
- ABB C Tap, Orange, 50, Main 2-1/0, Branch 2-12 (54740)
- INTERMATIC Plug In Timer Heavy Duty (TN311K)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 2 In. (C68)
- APPLETON ELECTRIC ALUMINUM TB 1-1/2IN CONDUIT OUTLET BODIES AND BOX (APP TB59)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 1/2 In. (GRX50)
- APPLETON ELECTRIC T 1-1/2IN CONDUIT OUTLET BODIES AND Box (O-Z/GEDNEY GR GUA)
- APPLETON ELECTRIC Conduit Outlet Body, L, 3/4 In. (GRL75-A)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, CA (GRJCA50)
- KILLARK Conduit Body, 13 cu. in. Capacity, LB Body (LB38)
- Appleton Electric Conduit Bodies & Covers