Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, Iron, LB, 1 In.
Mfr # GULB100
Zoro # G4029313
product price: $81.15
/ea
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # GULB100
- Zoro # G4029313
- UPC # 781381517560
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 in |
Conduit Outlet Body Hub Size | 1 in |
Conduit Outlet Hub Size | 1" |
Overall Height | 3 in |
Overall Length | 6 1/8 in |
Thread Size | 1 in |
Overall Width | 4 1/4 in |
Compatible Conduit Trade Size | 1 in |
Trade Size | 1 in |
Description
Conduit Outlet Body, Overall Width 4 1/4 in, Overall Height 3 in, Overall Length 6 1/8 in, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Compatible Cover Not Applicable, Iron, GU, Compatible Conduit Type Threaded IMC, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Round, Body Capacity 19 cu in, Body Style LB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Cover Included Yes, Finish Triple Coat Epoxy Coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK SPACER ELECT BOX 1/2""MTL (49207)
- SQUARE D Miniature Circuit Breaker, HOM Series 50A, 2 Pole, 120/240V AC, A Curve (HOM250GFICP)
- MARINCO Cls40Fb-G Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Orng (G) (CLS40FB-G)
- LEVITON Receptacle, 20 A Amps, 125VAC, Quad Outlet, 5-20R, Ivory (21254-I)
- APPLETON ELECTRIC Conduit Outlet Body, 2 In. (LB200T-A)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, CA (GRJCA75)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 1 In. (JBX100L)
- APPLETON ELECTRIC Conduit Outlet Body, C, 1/2 In. (GRFC50-A)
- APPLETON ELECTRIC ALUMINUM LR 2IN CONDUIT OUTLET BODIES AND Box (APP LR69)
- APPLETON ELECTRIC Conduit Body Cover, 1 in., Alum, FM7 (APP370IGSA)
- KILLARK Conduit Outlet Body, T, 1/2 In. (OT-1)
- Appleton Electric Conduit Bodies & Covers