Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, Iron, L
Mfr # SEHL-50
Zoro # G4131312
$59.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 1/2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # SEHL-50
- Zoro # G4131312
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 in |
Conduit Outlet Body Hub Size | 1/2 in |
Conduit Outlet Hub Size | 1/2" |
Overall Length | 3 1/2 in |
Overall Height | 4 3/4 in |
Thread Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Width | 1 7/8 in |
Trade Size | 1/2 in |
Description
Conduit Outlet Body, Overall Width 1 7/8 in, Overall Height 4 3/4 in, Overall Length 3 1/2 in, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Iron, SEH, Compatible Conduit Type IMC, Threaded RMC, Back Type Round, Body Capacity 18 cu in, Body Style L, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Triple Coat Epoxy Coating, For Use With IMC, Threaded RMC, Hazardous Location No, Hub Style Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Single-Ended Cordset, 20 m L Cable (EVC083)
- IDEAL UY2 Yel Idc 2Wr Bt Splc 100/PK, PK100 (86-955)
- GROTE 16-14 AWG Nylon Ring Terminal 5/16" Stud PK (83-2213)
- SQUARE D Panelboard enclosure cover, NQ, NEMA 1, surface, 14in W x 50in H (NQC50S)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, C (ERC50)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRT50-A)
- APPLETON ELECTRIC Conduit Outlet Body, C, 1/2 In. (C50T-A)
- APPLETON ELECTRIC Pulling Fitting, Iron, 1-1/2 In. (LBD150-M)
- APPLETON ELECTRIC Conduit Body Gasket, 1 in., Neoprene (GK100-N)
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in. Hub, JB Series (JBK-50)
- APPLETON ELECTRIC Conduit Outlet Body, 1-1/2 In. (C150T-A)
- Appleton Electric Conduit Bodies & Covers