Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, Iron, L
Mfr # GRL50
Zoro # G4020843
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1/2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # GRL50
- Zoro # G4020843
- UPC # 781381442305
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 in |
Conduit Outlet Body Hub Size | 1/2 in |
Conduit Outlet Hub Size | 1/2" |
Overall Width | 3 3/4 in |
Compatible Conduit Trade Size | 1/2 in |
Thread Size | 1/2 in |
Trade Size | 1/2 in |
Overall Height | 2 7/8 in |
Overall Length | 7 in |
Description
Conduit Outlet Body, Overall Width 3 3/4 in, Overall Height 2 7/8 in, Overall Length 7 in, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Compatible Cover GRK-1, GRK-100C, GRK-1DC, GRK-1M, GRK-1SC, GRK-1SC-A, GRK-2, GRK-2M, GRK-2SC, GRK-2SC-A, GRK-3, GRK-3M, GRK-3SC, GRK-3SC-A, GRK-50, GRK-50A, GRK-50C, GRK-75, GRK-75A, GRK-75C, GRK-75U, GRK-75UA, Iron, GR, Compatible Conduit Type Threaded IMC, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK M to F 90Deg Elbow, Haz Loc, 3/4In, Iron (MF-90-2WW)
- PANDUIT 22-18 AWG Nylon Ring Terminal #6 Stud PK100 (PN18-6R-C)
- LUTRON Designer Wall Plates, Number of Gangs: 6 Satin Finish, Snow (SC-6-SW)
- CRYDOM Solid State Relay, 4 to 32VDC, 65A (CMRD4865-10)
- APPLETON ELECTRIC Conduit Outlet Body, 1-1/4 In. (GRT125-A)
- APPLETON ELECTRIC Conduit Outlet Body, E, 3/4 In. (GRE75-A)
- APPLETON ELECTRIC Conduit Outlet Body, T, 3/4 In. (GRFT75-A)
- APPLETON ELECTRIC Conduit Outlet Body, T, 3/4 In. (GRT75-A)
- APPLETON ELECTRIC Conduit Outlet Body, 1-1/2 In. (GRT150-A)
- APPLETON ELECTRIC Conduit Outlet Body, N, 1 In. (GRN100-A)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, LR, 1-1/4 In. (LR448)
- Appleton Electric Conduit Bodies & Covers