Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, Iron, L
Mfr # GRL200
Zoro # G3901396
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # GRL200
- Zoro # G3901396
- UPC # 781381116978
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 in |
Conduit Outlet Body Hub Size | 2 in |
Conduit Outlet Hub Size | 2" |
Compatible Conduit Trade Size | 2 in |
Overall Height | 5 1/16 in |
Thread Size | 2 in |
Overall Length | 7 3/4 in |
Trade Size | 2 in |
Overall Width | 5 3/4 in |
Description
Conduit Outlet Body, Overall Width 5 3/4 in, Overall Height 5 1/16 in, Overall Length 7 3/4 in, Trade Size 2 in, Compatible Conduit Trade Size 2 in, Hub Size 2 in, Compatible Cover GRK-1, GRK-100C, GRK-1DC, GRK-1M, GRK-1SC, GRK-1SC-A, GRK-2, GRK-2M, GRK-2SC, GRK-2SC-A, GRK-3, GRK-3M, GRK-3SC, GRK-3SC-A, GRK-50, GRK-50A, GRK-50C, GRK-75, GRK-75A, GRK-75C, GRK-75U, GRK-75UA, Iron, GR, Compatible Conduit Type Threaded IMC, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Round, Body Capacity 76 cu in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 7.45 in D, NEAM 4X; 6P; 12, Hinged (HW-RHJ141207CHQRWW)
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 480V (HBL520R7W)
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J60604CHSCWWW)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFR83GRY)
- APPLETON ELECTRIC Conduit Outlet Body, T, 3/4 In. (T75T-A)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 3/4 In. (GRLB75-A)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 1/2 In. (GRX50)
- APPLETON ELECTRIC Conduit Outlet Body, L, 1 In. (GRL100-A)
- APPLETON ELECTRIC Conduit Body Gasket, 2-1/2 and 3 in. (GK250-300-N)
- APPLETON ELECTRIC Conduit Body Gasket, 3/4 in., Neoprene (GK75-N)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 3/4 In. (GRJT75)
- Appleton Electric Conduit Bodies & Covers