Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, Iron, L
Mfr # GRFL100
Zoro # G4229224
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # GRFL100
- Zoro # G4229224
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 in |
Conduit Outlet Body Hub Size | 1 in |
Conduit Outlet Hub Size | 1" |
Thread Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Trade Size | 1 in |
Overall Length | 7 in |
Overall Height | 2 7/8 in |
Overall Width | 3 3/4 in |
Description
Conduit Outlet Body, Overall Width 3 3/4 in, Overall Height 2 7/8 in, Overall Length 7 in, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Iron, GRF, Compatible Conduit Type Threaded IMC, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Flat, Body Capacity 18 cu in, Body Style L, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Cover Included Yes, Finish Triple Coat Epoxy Coating, For Use With Threaded IMC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Current Sensing Relay, 0.50A, No Relay (CSDECM-C35200L0)
- RACO Electrical Box, 14 cu in, Switch Box, 1 Gang, Steel, Rectangular (560)
- CONDOR USA Compression Nut, 6mm, MDR11/MDR3, PK10 (CN60)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 3/4" x 10FT- Red (BS-J-SRF-075-10-RD)
- APPLETON ELECTRIC Conduit Body Cover, 3/4 in., Form 85 (K75-A)
- APPLETON ELECTRIC Conduit Body Cover, Copper Free Aluminum (GRJSK)
- APPLETON ELECTRIC Conduit Body Cover, 1 in., Alum, FM7 (APP370IGSA)
- APPLETON ELECTRIC Conduit Outlet Body, X, 3/4 In. (GRFX75-A)
- APPLETON ELECTRIC V-51 MTG HOOD ALUMINUM 3/4IN CONDUIT OUTLET BODIES AND BOX (VC75-A)
- APPLETON ELECTRIC Conduit Body Cover, GRJ Series (GRJK-S)
- L.H. DOTTIE L.H. Dottie 1-1/2'' LL Threaded Conduit Body w/ Cover & Gasket, 2PK (LL150CG)
- Appleton Electric Conduit Bodies & Covers