Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, Iron, EA
Mfr # GRJEA50
Zoro # G4053122
product price: $69.79
/ea
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1/2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style EA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # GRJEA50
- Zoro # G4053122
- UPC # 781381440400
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 in |
Conduit Outlet Body Hub Size | 1/2 in |
Conduit Outlet Hub Size | 1/2" |
Overall Width | 2 7/16 in |
Overall Length | 3 7/8 in |
Trade Size | 1/2 in |
Thread Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Height | 2 7/8 in |
Description
Conduit Outlet Body, Overall Width 2 7/16 in, Overall Height 2 7/8 in, Overall Length 3 7/8 in, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Compatible Cover GRJK-S, GRJK-SC, Iron, GRJ, Compatible Conduit Type Threaded IMC, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Round, Body Capacity 7.3 cu in, Body Style EA, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Cover Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/16" x 25FT- Black (HS3-0188-25-BK)
- SIEMENS Non-Illum Selector Switch, 2NO/2NC, 3P (52SA2CDBA2)
- ELECTRIDUCT Mounting Head Cable Ties (CT-ED-MT-04-18-500-BK)
- EATON Illuminated Push Button Operator, 30 mm, Red (HT8FBRF7)
- APPLETON ELECTRIC UNILET FM9 ALUMINUM LL 1IN CONDUIT OUTLET BODIES AND Box, 5PK (APP LL39)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LL (ERLL75)
- APPLETON ELECTRIC Iron Lb 3In Conduit Outlet Bodies And Box (LB888)
- APPLETON ELECTRIC Conduit Body Cover, 2In, Alum, FM7 (APP670IGSA)
- APPLETON ELECTRIC Conduit Outlet Body, X, 1/2 In. (GRX50-A)
- APPLETON ELECTRIC Conduit Body Cover, 2-1/2 and 3 in., FM7 (APP870IGSA)
- CARLON Conduit Body, PVC, Gray (E970CD-CTN)
- Appleton Electric Conduit Bodies & Covers