Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, Iron, E
Mfr # GRE75
Zoro # G3986762
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 3/4 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # GRE75
- Zoro # G3986762
- UPC # 781381437707
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 in |
Conduit Outlet Body Hub Size | 3/4 in |
Conduit Outlet Hub Size | 3/4" |
Compatible Conduit Trade Size | 3/4 in |
Overall Height | 2 7/8 in |
Overall Length | 7 in |
Trade Size | 3/4 in |
Thread Size | 3/4 in |
Overall Width | 3 3/4 in |
Description
Conduit Outlet Body, Overall Width 3 3/4 in, Overall Height 2 7/8 in, Overall Length 7 in, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Hub Size 3/4 in, Compatible Cover GRK-1, GRK-100C, GRK-1DC, GRK-1M, GRK-1SC, GRK-1SC-A, GRK-2, GRK-2M, GRK-2SC, GRK-2SC-A, GRK-3, GRK-3M, GRK-3SC, GRK-3SC-A, GRK-50, GRK-50A, GRK-50C, GRK-75, GRK-75A, GRK-75C, GRK-75U, GRK-75UA, Iron, GR, Compatible Conduit Type Threaded IMC, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Flat, Body Capacity 18 cu in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Electrical Box, 18 cu in, FSC Box, 1 Gang, PVC (E981DFN-CTN)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 48 in H, 36 in W, 12 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13, Hinged (A48H3612SSLP)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 25 ft, Gray, Flexible Conduit Bend Radius: 3 in (6104-22-00)
- NVENT HOFFMAN Universal U-Connector, fits 8.00x8.00, Gray, Steel (F88GUC)
- APPLETON ELECTRIC Conduit Body Cover, 3/4 in., Steel, FM7 (APP270IG)
- APPLETON ELECTRIC Conduit Outlet Body, LL, 3/4 In. (LL75T-A)
- APPLETON ELECTRIC ALUMINUM TB 1-1/2IN CONDUIT OUTLET BODIES AND BOX (APP TB59)
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in. Hub, JB Series (JBK-50)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 3/4 In. (CPU20)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 1 In. (GRX100)
- APPLETON ELECTRIC Conduit Outlet Body, E, 1 In. (GRE100-A)
- Appleton Electric Conduit Bodies & Covers