Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, Iron, E
Mfr # GRE150
Zoro # G4229522
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1 1/2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # GRE150
- Zoro # G4229522
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 1/2 in |
Conduit Outlet Body Hub Size | 1 1/2 in |
Conduit Outlet Hub Size | 1-1/2" |
Overall Length | 7 5/8 in |
Trade Size | 1 1/2 in |
Overall Height | 4 13/16 in |
Thread Size | 1 1/2 in |
Overall Width | 5 3/4 in |
Compatible Conduit Trade Size | 1 1/2 in |
Description
Conduit Outlet Body, Overall Width 5 3/4 in, Overall Height 4 13/16 in, Overall Length 7 5/8 in, Trade Size 1 1/2 in, Compatible Conduit Trade Size 1 1/2 in, Hub Size 1 1/2 in, Iron, GR, Compatible Conduit Type Threaded IMC, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Flat, Body Capacity 72 cu in, Body Style E, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Straight, Connection Type Threaded, Cover Included Yes, Finish Triple Coat Epoxy Coating, For Use With Threaded IMC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE VGA-Cat5/6 Extender, Up to 1000ft, EDID (B130-101-2)
- SQUARE D Molded Case Circuit Breaker, BDA Series 60A, 3 Pole, 277/480V AC, B Curve (BDA34060Y)
- HUBBELL Wall Switch, 3-Way, 120/277V, 30A, Brn, Toggl (HBL3033)
- EATON Non-Illuminated Push Button, 30 mm, 2NO/2NC, Black (HT8AAHF1Q1)
- APPLETON ELECTRIC Conduit Outlet Body, T, 3/4 In. (T75T-A)
- APPLETON ELECTRIC Conduit Body Cover, Copper Free Aluminum (GRJSK)
- APPLETON ELECTRIC Conduit Outlet Body, 7 Hub, 1 In. (GRSS100)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 1/2 In. (GRLB50)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRT50-A)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, L (GRJL50)
- CANTEX Conduit Outlet Body, PVC, T (5133563)
- Appleton Electric Conduit Bodies & Covers