Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, Iron, E
Mfr # GRE100
Zoro # G4159924
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # GRE100
- Zoro # G4159924
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 in |
Conduit Outlet Body Hub Size | 1 in |
Conduit Outlet Hub Size | 1" |
Overall Length | 7 in |
Overall Width | 3 3/4 in |
Trade Size | 1 in |
Thread Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Overall Height | 2 7/8 in |
Description
Conduit Outlet Body, Overall Width 3 3/4 in, Overall Height 2 7/8 in, Overall Length 7 in, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Iron, GR, Compatible Conduit Type Threaded IMC, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Flat, Body Capacity 18 cu in, Body Style E, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Straight, Connection Type Threaded, Cover Included Yes, Finish Triple Coat Epoxy Coating, For Use With Threaded IMC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Single Circuit Rated Metal Toggle Light Switch, Brass (80/1767)
- AIMS POWER Power Inverter, Pure Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (PWRIG200012120S)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO816L100DF)
- ANTAIRA 10/100/1000TX To 1000SX/LX Media Converter w/SFP Slot (FCU-2805SFP)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 1 In. (GRFC100)
- APPLETON ELECTRIC Conduit Outlet Body, T, 3/4 In. (GRFT75-A)
- APPLETON ELECTRIC Conduit Body Gasket, 1/2 in., Neoprene (GK50-N)
- APPLETON ELECTRIC Conduit Outlet Body, L, 3/4 In. (GRL75-A)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 1 In. (JBX100L)
- APPLETON ELECTRIC Conduit Outlet Body, 1-1/4 In. (GRT125-A)
- KILLARK Conduit Outlet Body, C, 1 In. (OC-3)
- Appleton Electric Conduit Bodies & Covers