Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, Iron, 4 In.
Mfr # T107
Zoro # G4123043
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 4 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # T107
- Zoro # G4123043
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 4 in |
Conduit Outlet Body Hub Size | 4 in |
Conduit Outlet Hub Size | 4" |
Trade Size | 4 in |
Overall Length | 14 5/16 in |
Thread Size | 4 in |
Compatible Conduit Trade Size | 4 in |
Overall Height | 5 3/8 in |
Overall Width | 5 1/4 in |
Description
Conduit Outlet Body, Overall Width 5 1/4 in, Overall Height 5 3/8 in, Overall Length 14 5/16 in, Trade Size 4 in, Compatible Conduit Trade Size 4 in, Hub Size 4 in, Iron, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 244 cu in, Body Style T, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Triple Coat Epoxy Coating, For Use With IMC, RMC, Hazardous Location No, Hub Style Threaded, Number of Hubs 3, Shape T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Punchdown Tool Blade, 66 Type (700-008)
- 3M 22-18 AWG Vinyl Ring Terminal #10 Stud PK25 (RV18-10Q)
- NVENT CADDY Adjustable Strap, Horizontal & 1/4 In Rod (CAT425)
- ABB C Tap, Brown, 33, Main 8-4, Branch 8-12 (54720)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRFT50-A)
- APPLETON ELECTRIC Conduit Body Cover, 2In, Alum, FM7 (APP670IGSA)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRT50-A)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 1 In. (GUT100)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRJT50)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 1/2 In. (GRLB50)
- CROUSE HINDS BOX OF 20 IRON LB 3/4IN CONDUIT OUTLET BODIES AND BOX, 20PK (LB27)
- Appleton Electric Conduit Bodies & Covers