Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, Iron, 3-1/2 In.
Mfr # T97
Zoro # G4109095
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 3 1/2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # T97
- Zoro # G4109095
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3 1/2 in |
Conduit Outlet Body Hub Size | 3 1/2 in |
Conduit Outlet Hub Size | 3-1/2" |
Trade Size | 3 1/2 in |
Overall Length | 14 5/16 in |
Thread Size | 3 1/2 in |
Overall Width | 5 1/4 in |
Compatible Conduit Trade Size | 3 1/2 in |
Overall Height | 4 7/8 in |
Description
Conduit Outlet Body, Overall Width 5 1/4 in, Overall Height 4 7/8 in, Overall Length 14 5/16 in, Trade Size 3 1/2 in, Compatible Conduit Trade Size 3 1/2 in, Hub Size 3 1/2 in, Iron, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 218 cu in, Body Style T, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Triple Coat Epoxy Coating, For Use With IMC, RMC, Hazardous Location No, Hub Style Threaded, Number of Hubs 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX 1 -Gang Vertical Weatherproof Cover, 3" W, 1" H (5133361)
- DAYTON Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever (30G272)
- TEMPCO Thermocouple Ext Wire, JX, 24AWG, Sol, 100Ft (TCWR-1018)
- WIEGMANN Fiberglass Enclosure, 11.79 in H, 10 in W, 6.32 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ121005CHQRWW)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 3/4 In. (GRFX75)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 3/4 In. (GRT75)
- APPLETON ELECTRIC Conduit Body Cover, 1-1/2 in., Steel, FM7 (APP570IG)
- APPLETON ELECTRIC Conduit Outlet Body, C, 1/2 In. (GRC50-A)
- APPLETON ELECTRIC Conduit Body Cover, 2 in., Steel, FM8 (680IG)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 3/4 In. (GRJC75)
- CROUSE HINDS CONDULET ALUMINUM 2IN CONDUIT OUTLET BODIES AND Box (X67 SA)
- Appleton Electric Conduit Bodies & Covers