Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, Iron, 3-1/2 In.
Mfr # LB98
Zoro # G4099191
original price:
$413.89
10% off
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 3 1/2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # LB98
- Zoro # G4099191
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3 1/2 in |
Conduit Outlet Body Hub Size | 3 1/2 in |
Conduit Outlet Hub Size | 3-1/2" |
Overall Length | 16 7/8 in |
Compatible Conduit Trade Size | 3 1/2 in |
Overall Height | 7 9/16 in |
Trade Size | 3 1/2 in |
Thread Size | 3 1/2 in |
Description
Conduit Outlet Body, Overall Height 7 9/16 in, Overall Length 16 7/8 in, Trade Size 3 1/2 in, Compatible Conduit Trade Size 3 1/2 in, Hub Size 3 1/2 in, Iron, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 380 cu in, Body Style LB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Triple Coat Epoxy Coating, For Use With IMC, RMC, Hazardous Location No, Hub Style Threaded, Number of Hubs 2, Shape LB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, 500 kcmil to 4/0 AWG (KA34)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Blue (SP52A)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 2,500 W Peak, 1,250 W Continuous, 2 Outlets (APS1250)
- HONEYWELL Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSD3K)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, CA (GRJCA75)
- APPLETON ELECTRIC Conduit Outlet Body, C, 1/2 In. (GRC50-A)
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in., Steel, FM7 (APP170IG)
- APPLETON ELECTRIC Conduit Body Cover, 1-1/4 in., Steel, FM7 (APP470IG)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 1 In. (GUT100)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 1 In. (JBX100L)
- CARLON Conduit Body, PVC, Gray (E970CD-CTN)
- Appleton Electric Conduit Bodies & Covers