Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, Iron, 1 In.
Mfr # JBX-100
Zoro # G2308391
product price: $53.55
/ea
Sold in multiples of 5 for $267.75
$267.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 1 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # JBX-100
- Zoro # G2308391
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 in |
Conduit Outlet Body Hub Size | 1 in |
Conduit Outlet Hub Size | 1" |
Trade Size | 1 in |
Overall Height | 4 1/2 in |
Thread Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Overall Length | 6 1/8 in |
Overall Width | 1 5/8 in |
Description
Conduit Outlet Body, Overall Width 1 5/8 in, Overall Height 4 1/2 in, Overall Length 6 1/8 in, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Iron, Compatible Conduit Type IMC, RMC, Back Type Round, Body Capacity 15.5 cu in, Body Style X, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Triple Coat Epoxy Coating, For Use With IMC, Threaded RMC, Hazardous Location No, Hub Style Threaded, Number of Hubs 4, Shape X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS Adapter 20A 125V L5-20P Male Plug To 5-15/20R 15/20A T-blade Female Connector (ADL520520)
- KILLARK Electrical Box, 28 cu in, FD Box, 1 Gang, Aluminum, Rectangular (FD-2)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C2526A.41.10)
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610SSPT)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 1-1/2 In. (GRLB150)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 1/2 In. (GRLB50-A)
- APPLETON ELECTRIC Conduit Body Cover, Appleton JB Series (JBK-B)
- APPLETON ELECTRIC Conduit Outlet Body, L, 1/2 In. (GRL50-A)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, EA (GRJEA50)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, LB, 3/4 In. (GRLB75)
- APPLETON ELECTRIC Conduit Body Cover, 2In, Alum, FM7 (APP670IGSA)
- Appleton Electric Conduit Bodies & Covers