Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, Iron, 1-1/4 In.
Mfr # GRLB125
Zoro # G3900215
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1 1/4 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # GRLB125
- Zoro # G3900215
- UPC # 781381443708
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 1/4 in |
Conduit Outlet Body Hub Size | 1 1/4 in |
Conduit Outlet Hub Size | 1-1/4" |
Compatible Conduit Trade Size | 1 1/4 in |
Thread Size | 1 1/4 in |
Overall Height | 3 9/16 in |
Overall Width | 4 1/2 in |
Overall Length | 6 1/4 in |
Trade Size | 1 1/4 in |
Description
Conduit Outlet Body, Overall Width 4 1/2 in, Overall Height 3 9/16 in, Overall Length 6 1/4 in, Trade Size 1 1/4 in, Compatible Conduit Trade Size 1 1/4 in, Hub Size 1 1/4 in, Compatible Cover GRK-1, GRK-100C, GRK-1DC, GRK-1M, GRK-1SC, GRK-1SC-A, GRK-2, GRK-2M, GRK-2SC, GRK-2SC-A, GRK-3, GRK-3M, GRK-3SC, GRK-3SC-A, GRK-50, GRK-50A, GRK-50C, GRK-75, GRK-75A, GRK-75C, GRK-75U, GRK-75UA, Iron, GR, Compatible Conduit Type Threaded IMC, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 17C 1716 SKT RECP (MS3102A2029S)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (7A1)
- RACO Insulated Connector, 3/4 In., 90 Deg (3543)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 0.50A, 500V AC, Non-Indicating, 10kA at 500V AC (FLQ.500)
- APPLETON ELECTRIC Conduit Body Gasket, Neoprene, JB Series (JB-GK-N)
- APPLETON ELECTRIC Conduit Body Cover, 3/4 in., Steel, FM7 (APP270IG)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, L (GRL100)
- APPLETON ELECTRIC Conduit Outlet Body, T, 3/4 In. (GRFT75-A)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 3/4 In. (GRC75)
- APPLETON ELECTRIC Conduit Body Cover, 3-1/2 and 4 in., FM7 (APP970IGSA)
- KILLARK Conduit Body, LR Body, Flat Back, Form 5 (OLR-7M)
- Appleton Electric Conduit Bodies & Covers