Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, Iron, 1-1/2 In.
Mfr # C58
Zoro # G4104642
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 1 1/2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # C58
- Zoro # G4104642
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 1/2 in |
Conduit Outlet Body Hub Size | 1 1/2 in |
Conduit Outlet Hub Size | 1-1/2" |
Overall Height | 2 3/4 in |
Trade Size | 1 1/2 in |
Thread Size | 1 1/2 in |
Overall Width | 2 3/4 in |
Overall Length | 10 3/8 in |
Compatible Conduit Trade Size | 1 1/2 in |
Description
Conduit Outlet Body, Overall Width 2 3/4 in, Overall Height 2 3/4 in, Overall Length 10 3/8 in, Trade Size 1 1/2 in, Compatible Conduit Trade Size 1 1/2 in, Hub Size 1 1/2 in, Iron, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 42.5 cu in, Body Style C, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Straight, Connection Type Threaded, Finish Triple Coat Epoxy Coating, For Use With IMC, RMC, Hazardous Location No, Hub Style Threaded, Number of Hubs 2, Shape C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, f (A18184SUG)
- FAITH Self-Test 15A TR GFCI Outlet Receptacle, White, PK 3 (GLS-15ATR-WH-03)
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 2 Pole, 120/240V AC, A Curve (HOM230GFI)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 50A, 3 Pole, 240/415/440V AC, C Curve (M9F22350)
- APPLETON ELECTRIC V-51 MTG HOOD ALUMINUM 3/4IN CONDUIT OUTLET BODIES AND BOX (VC75-A)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 1/2 In. (LB50T-A)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 1 In. (GRX100)
- APPLETON ELECTRIC Conduit Body Cover, 3-1/2 and 4 in. (K350&400-A)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, L (GRJL50)
- APPLETON ELECTRIC Conduit Body Cover, Copper Free Aluminum (GRJSK)
- KILLARK Conduit Outlet Body, Iron, 2 In. (LB67)
- Appleton Electric Conduit Bodies & Covers