Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, C, 1/2 In.
Mfr # GRC50-A
Zoro # G4231403
product price: $65.79
/ea
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1/2 in
- Conduit Outlet Body Material Copper Free Aluminum
- Conduit Outlet Body Style C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # GRC50-A
- Zoro # G4231403
- UPC # 781381436656
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 in |
Conduit Outlet Body Hub Size | 1/2 in |
Conduit Outlet Hub Size | 1/2" |
Overall Length | 7 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Width | 3 3/4 in |
Thread Size | 1/2 in |
Overall Height | 2 7/8 in |
Trade Size | 1/2 in |
Description
Conduit Outlet Body, Overall Width 3 3/4 in, Overall Height 2 7/8 in, Overall Length 7 in, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Compatible Cover GRK-1, GRK-100C, GRK-1DC, GRK-1M, GRK-1SC, GRK-1SC-A, GRK-2, GRK-2M, GRK-2SC, GRK-2SC-A, GRK-3, GRK-3M, GRK-3SC, GRK-3SC-A, GRK-50, GRK-50A, GRK-50C, GRK-75, GRK-75A, GRK-75C, GRK-75U, GRK-75UA, Aluminum, GR, Compatible Conduit Type Threaded IMC, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 15 in H, 12 in W, 4 in D, NEMA 3R, Screw On (RSC121504)
- GROTE Switch, HD 2 Screw, On/Off, 35A (82-2121)
- NEWHOUSE HARDWARE Wired 16V 10vA Doorbell Transformer (16TR)
- HILLSDALE TERMINAL 170 pc Butt Connector Kit, PK2 (5990-170)
- APPLETON ELECTRIC Conduit Outlet Body, L, 1 In. (GRL100-A)
- APPLETON ELECTRIC Conduit Body Gasket, 2-1/2 and 3 in. (GK250-300-N)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 1 In. (GRX100)
- APPLETON ELECTRIC Conduit Body Cover, Steel Screws, Form 85 (K250&300-A)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 3/4 In. (GRFC75)
- APPLETON ELECTRIC Conduit Outlet Body, 13 Hub, 1/2 In. (GRSSA50)
- KILLARK Conduit Outlet Body, Iron, LR, 1-1/2 In. (OLR-5M)
- Appleton Electric Conduit Bodies & Covers