Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, C, 1/2 In.
Mfr # C50T-A
Zoro # G4006913
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1/2 in
- Conduit Outlet Body Material Copper Free Aluminum
- Conduit Outlet Body Style C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # C50T-A
- Zoro # G4006913
- UPC # 781381164207
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 in |
Conduit Outlet Body Hub Size | 1/2 in |
Conduit Outlet Hub Size | 1/2" |
Overall Width | 1 1/8 in |
Thread Size | 1/2 in |
Trade Size | 1/2 in |
Overall Height | 1 3/8 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Length | 4 3/4 in |
Description
Conduit Outlet Body, Overall Width 1 1/8 in, Overall Height 1 3/8 in, Overall Length 4 3/4 in, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Compatible Cover K125-150-A, K125-150-CA, Aluminum, Compatible Conduit Type EMT, Back Type Flat, Body Capacity 4 cu in, Body Style C, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Straight, Connection Type Set Screw, Finish Powder Coated, For Use With EMT, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Ceramic Fuse, GSF Series, Time-Delay, 10A, 250V AC, 1.5kA at 250V AC (GSF10)
- FLEX-STRUT Conduit Clamp, Rigid, 1-1/2", Pipe (FS-1100A-1-1/2 E/G)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 20A, 208V (HBL520P9W)
- AC WORKS Household 15A 125V All Angles Plug with UL, C-UL Approval (ASE515P)
- APPLETON ELECTRIC Conduit Outlet Body, E, 1 In. (GRE100-A)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 1-1/2 In. (C58)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, L (GRL125)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 1/2 In. (GRLB50-A)
- APPLETON ELECTRIC Conduit Body Cover, 3/4 in., JB Series (JBK-75)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, E (GRE75)
- CANTEX Cantex 5133670U 3 in. LB Type PVC Body Conduit (3167525)
- Appleton Electric Conduit Bodies & Covers